Beli generator 30 kva di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Freshgen AC Generator 3 PhaseDeskripsi:STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.atribut:
- Phase: 3
- Denyo Generator Diesel Kubota Engine (Genset Diesel)atribut:
- Frequency (Hz): 50/60
- Type: Silent
- Honda Power Product Generator Gasoline (Genset Bensin)atribut:
- Frequency (Hz): 50
- Freshgen AC Generator 1 PhaseDeskripsi:The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.atribut:
- Phase: 1
- PERKINS Generator Diesel Set Silent Type (Genset Diesel)Deskripsi:Monotaro.id menyediakan produk generator tipe silent dengan merk Perkins, cocok dipakai untuk industri manufaktur dan konstruksi maupun lainnya, tersedia dengan harga kompetitif di website kami.atribut:
- Speed (rpm): 1500
- YANMAR Diesel Engine (Mesin Penggerak Diesel)Deskripsi:Kehandalan : - Sistem pembakaran Injeksi langsung : Sistem injeksi langsung kedalam ruang bakar dan didukung dengan desain mahkota piston berbentuk toroidal menghasilkan tenaga ekstra yang spontan dan hemat solar - Volume Silinder besar : Volume silinder yang besar menghasilkan tenaga yang besar namun tetap ekonomis - Getaran dan suara lebih halus : Penggunaan peredam getar ganda yang efektif dan sistem gigi miring , menghasilkan mesin dengan getaran yang lembut dan suara yang halus - Suku Cadang asliatribut:
- Type: Water-cooled horizontal 4 stroke diesel motor
- Combustion System: Direct Injection
- Fuel Pumps: Bosch Type
- Injector Pressure (kg/cm²): 200
- Number of Cylinder: 1
- Type of Lubricating Oil: SAE class 40 CC or CD
- Denyo Generator Diesel Isuzu Engine (Genset Diesel)atribut:
- Type: Silent
- Phase: 3
- Fuel Tank Capacity (L): 125
- Dimension (L x W x H) (mm): 2200x880x1250
- Engine Type: Isuzu BB-4BG1T
- Rated Output (kVA): 50
- Frequency (Hz): 50/60
- Type of Fuel: Diesel
- PERKINS Generator Diesel Set Open Type (Genset Diesel)atribut:
- Speed (rpm): 1500
- Type: Open Type
- MultiPro Genset Bensinatribut:
- Frequency (Hz): 50
- Tyrone Elektro Motor 3 Fasa (Dinamo Motor)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- Tyrone Elektro Motor 1 Fasa (Dinamo Motor)atribut:
- Voltage (V/Hz): 230/50
- Number of Phase: 1 Phase
Daftar Harga generator 30 kva Terbaru April 2026
| Freshgen AC Generator 3 Phase | Rp13.999.900 |
| Denyo Generator Diesel Kubota Engine (Genset Diesel) | Rp219.999.900 |
| Honda Power Product Generator Gasoline (Genset Bensin) | Rp6.999.900 |
| Freshgen AC Generator 1 Phase | Rp8.599.900 |
| PERKINS Generator Diesel Set Silent Type (Genset Diesel) | Rp169.999.900 |
| YANMAR Diesel Engine (Mesin Penggerak Diesel) | Rp28.999.900 |
| Hyundai Generator Diesel Silent Type (Genset Diesel) | Rp23.999.900 |
| KRISBOW Generator Gasoline (Genset Bensin) | Rp2.199.900 |
| Denyo Generator Diesel Isuzu Engine (Genset Diesel) | Rp519.999.900 |
| ADK Generator (Double) | Rp16.999.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)




















































































































































/P102122556-1.jpg)
/p0P103759900-1.jpg)

/c6P105160438-1.jpg)
/f3P103839543-1.jpg)
/P102093474-1.jpg)
/6xP104570249-9.jpg)
/P102122563-1.jpg)
/qrP104856963-1.jpg)
/3eP103773122-5.jpg)
/P102540280-1.jpg)
/5hP104570197-11.jpg)
/3kP102174128-2.jpg)
/bxP105160429-1.jpg)

/P102046852-1.jpg)
/P102046845-1.jpg)
/coP105160456-1.jpg)
/qzP104048971-1.jpg)